missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-947 Series Nitrotough™ N3500 Gloves
Used for fine tactile handling needing. Ansell Edmont™ HyFlex™ 11-947 Series Nitrotough™ N3500 Gloves provides very good protection against cuts.
£197.00
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2005 |
---|---|
Description | Gauge: 13 |
Color | Blue, Black |
Exterior Finish | 3/4 Dipped |
Latex Free | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15387637
|
Ansell™
11947100 |
X-Large, 10 |
£197.00
12 pairs |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
15397637
|
Ansell™
11947110 |
11 |
£197.00
12 pairs |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
15347637
|
Ansell™
11947070 |
7 |
£197.00
12 pairs |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
15357637
|
Ansell™
11947080 |
8 |
£197.00
12 pairs |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
15367637
|
Ansell™
11947090 |
Large, 9 |
£197.00
12 pairs |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
Description
- Industrial multipurpose gloves
- Offers good levels of cut, abrasion and oil resistance in various dip geometries
- Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
- With FORTIX™ Technology for increased abrasion resistance
- Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
- Flexible and comfortable
- Coating resistant to residual oils and greases present on handled parts
Applications:
- Changing tools and dies
- Inspection
- Press injection molding
- Production line support and maintenance
Specifications
EN 420:2003 + A1:2009 and EN 388:2005 | |
Blue, Black | |
No | |
Industrial Gloves | |
104°F (Washing) | |
Knit | |
Ansell INTERCEPT™ Technology | |
11-947 |
Gauge: 13 | |
3/4 Dipped | |
Nitrile | |
Construction: Knitted | |
40°C (Washing) | |
FORTIX™Technology and INTERCEPT™ TECHNOLOGY | |
12 pairs in a bag; 12 bags in a carton | |
235 to 275 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title