missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-926

Product Code. 15826932
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Ultimate performance for oily environments

  • HyFlex™ 11-926 is the first light weight HyFlex™ style to combine a ¾ dip geometry, oil repellence and oil grip in a single flexible glove.
  • The 11-926 features a durable coating secure grip in oily environments. The liner is made with one of the finest gauge nylon fiber dipped in a ¾ design to ensure back of finger full protection.
  • This unique blend of protection, performance and flexibility features bridges the gap from previous generation ¾ dip oil repellent general purpose gloves build on cut and sewn cotton liners to the latest seamless palm dip gloves; 11-926 is adding enhanced flexibility, tactility and oil grip to the previous generation design whilst improving oil repellency, oil grip and wear life over the latest.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nylon, Spandex
Certifications/Compliance EN388:2016/4121A
Classification Category II
Cleaning Procedure Washing temp 40° C
Coated Area 3/4 dipped
Description Widespread application in light to medium oily environments indcluding
Coating Material Nitrile
Color Purple
Cut Resistance Rating 2
Disposable Reusable
Exterior Finish 3/4 Dipped
Grade Industrial grade
Hand Specific
Latex Free Yes
Powdered Powder Free
Product Type Light-duty Mechanical Protection Gloves
Size 11
Sterility Non-sterile
Style 11-926
Thickness (Metric) 1.28 mm
Finger Style full fingers
For Use With (Application) Mechanical Protection
Glove Cuff Color Purple
Glove Cuff Style Knit
Liner Material Nylon, Spandex
Lining Knit Lining
Model 11-926
Packaging Type Polybag/cardboard box
Puncture Rating 1
Quantity 20
Resistant To Oil
Series Hyflex 11 series
Tear Rating 2
Dimensions (L x W) 260 x 110mm
Length (English) 260 mm
Width (Metric) 110 mm
Weight (Metric) 36 g
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'