missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-920 Series Blue Nitrile Medium Weight Gloves
Handle small and medium-sized components lightly coated with oil or lubricant with confidence. Protects skin from oil contamination.
£93.25
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | ANSI, EN 388 : 3131 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Style | 11-920 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11766663
|
Ansell™
11920100 |
10 |
£93.25
12 pairs |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
11706673
|
Ansell™
11920080 |
8 |
£93.25
12 pairs |
In Stock
Log in to see stock. |
|||||
11796663
|
Ansell™
11920070 |
7 |
£93.25
12 pairs |
In Stock
Log in to see stock. |
|||||
11716673
|
Ansell™
11920090 |
9 |
£93.25
12 pairs |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
11776663
|
Ansell™
11920110 |
11 |
£93.25
12 pairs |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11786663
|
Ansell™
11920060 |
6 |
£93.25
12 pairs |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Patented Ansell Grip Technology™.
- Microscopic channels in the glove coating guide away the oil for secure glove-to-surface contact.
- Knitted construction
- Nylon liner
- Nitrile coating
- Palm-coated finish
- Knitwrist cuff
- Blue color
Specifications
Nitrile | |
Nitrile | |
11-920 | |
Coated-palm | |
Good snag, puncture and superior abrasion resistance |
ANSI, EN 388 : 3131 | |
Nitrile | |
Nylon | |
144 Pairs | |
11-920 |