missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-801 Foam Nitrile Coated Nylon Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Dark colored liner is well suited for slightly dirty or oily environments
- Foam nitrile coating is up to 30% more breathable for increased user comfort
- Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Independently certified as skin friendly by the Oeko-Tex™ testing & certification system
- No transfer of silicone contaminants to metal parts prior to painting
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm |
Coating Material | Nitrile Foam |
Color | Gray |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon |
Product Type | Dip-coated Gloves |
Size | 11 |
For Use With (Application) | Automotive, Machinery/Equipment, Metal Fabrication, and Chemical Handling |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'