missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ Special-Purpose Industrial Gloves
Designed for light and delicate applications in dry environments requiring maximal levels of dexterity.
£45.35
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | Standards CATEGORY III, EN 388 : 3121, ANSI, CE Mark |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12650712
|
Ansell™
11601100 |
10 |
£45.35
12 pairs |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
12660712
|
Ansell™
11601060 |
6 |
£45.35
12 pairs |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
12670712
|
Ansell™
11601070 |
7 |
£45.35
12 pairs |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
12680712
|
Ansell™
11601080 |
8 |
£45.35
12 pairs |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
12690712
|
Ansell™
11601090 |
9 |
£45.35
12 pairs |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Description
- For assembly of small pieces such as small bearings, joints and springs
- Nylon liner
- Knitted construction
- Polyurethane coating
- Palm-coated finish
- Knitwrist cuff
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
Knit | |
Coated-palm | |
Precision, cut-resistant, oil-repellant, and specialty products |
Standards CATEGORY III, EN 388 : 3121, ANSI, CE Mark | |
Polyurethane | |
11-601 | |
Nylon | |
144 Pairs | |
11-601 |