Learn More
Newland™ HR42-HD Handheld Barcode Scanner
Using advanced technology, the Newland HR42-HD 'Halibut' model enhances the scanning of virtually every 1D and 2D barcode printed on paper, plastic and metal, as well as a range of direct part marks (DPMs).
Brand: Newland™ HR4250-H5
Code : Z4
Additional Details : Weight : 0.17300kg
Description
- With its megapixel camera, the HR42-HD is able to read small, dense barcodes and damaged barcodes faster and more accurately
- The HR42-HD has a crisp and accurate laser aimer for point-and-shoot scanning
- Use the robust, hard-wearing HR42-HD 'Halibut' with confidence thanks to its drop-resistant housing (1.8m)
Specifications
The scanner must be connected to a host device in actual application, such as PC, POS or any intelligent terminal with USB or RS-232 | |
RS-232, USB, PS/2 | |
2D: PDF417, QR Code, Data Matrix, Aztec, Maxicode, etc.; Postal: USPS Postnet, Royal Mail, KIX Post, Australian Postal, etc.; 1D: EAN-13, EAN-8, UPC-A, UPC-E, ISSN, ISBN, Codabar, Code 128, Code93, ITF-6, ITF-14, Interleaved 2 of 5, Industrial 2 of 5, Standard 2 of 5, Matrix 2 of 5, GS1 Databar, Code 39, Code 11, MSI-Plessey, Plessey, etc. | |
FCC Part15 Class B, CE EMC Class B | |
Horizontal 40.5°, Vertical 30.4° | |
3m coiled USB cable |
HR4250-H5 Halibut 2D CMOS Handheld Barcode Reader | |
≥3 mil | |
173 g | |
Scans most 1D and 2D barcodes printed on paper, plastic and metal, and a range of direct part marks (DPMs) | |
Approx. 5 to 95% (non-condensing) | |
115 x 74 x 161 mm |