missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Newland™ HR3290 Wireless 2D Barcode Scanner
The Newland HR3290-CS 'Marlin' is a cordless 2D handheld scanner that gives users the ability to roam more than 50m away from its cradle.
Brand: Newland™ HR3290-CS
Code : Z4
Additional Details : Weight : 0.40000kg
Description
- This versatile handheld scanner provides excellent value for money, scanning both 1D and 2D barcodes effortlessly
- At just 252 grams, the 'Marlin' HR3290 CS scanner is lightweight and easy to carry around
- With a sealing of IP54, the device is protected against dust and moisture and has a drop resistance of 1.2m
Specifications
Rechargeable 2200 mAh Li-ion Battery | |
≥5 mil | |
2D: PDF417, QR Code, Data Matrix, Chinese Sensible Code 1D: Code 128, EAN 13, EAN 8, Code 39, UPC A, UPC E, Codabar, Interleaved 2 of 5, ITF-6, ITF-14, ISBN, Code 93, UCC/EAN-128, GS1 Databar, Matrix 2 of 5, Code 11, Industrial 2 of 5, Standard 2 of 5, Plessey, MSI Plessey, etc. | |
4.5 hours | |
Scans both 1D and 2D barcodes | |
Approx. 5 to 93% (non-condensing) | |
113.5 x 73.0 x 159.0 mm |
HR3290 CS Marlin Wireless Barcode Scanner | |
RS-232, USB | |
252 g | |
FCC Part15 Class B, CE EMC Class B | |
Horizontal 42°, Vertical 27.5° | |
Charging cradle and power adapter |