missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Newland™ HR22 Handheld 2D Barcode Scanner
The Newland HR22 'Dorada' provides a data capture option that allows customers to enjoy the capabilities of a 2D scanner for the price of a 1D scanner.
Brand: Newland™ HR2260-SF
Code : Z4
Additional Details : Weight : 0.17300kg
Description
- Equipped with Newland’s third-generation decoder chip, the HR22 Dorada can capture high-density, high volume and distorted barcodes printed on paper or displayed on screen
- Blending ergonomics and aesthetics in its design, the HR22 Dorada ensures operator comfort and productivity for intensive hand-held scanning
- The HR22 Dorada has an IP42 rating and is drop-resistant up to 1.5m
Specifications
Must be connected to a host in actual application such as PC, POS or any intelligent terminal with USB or RS-232 port | |
RS-232, USB | |
2D: PDF417, QR Code (QRl/2, Micro), Data Matrix (ECC200, ECC000, 050, 080, 100, 140); 1D: Code128, UCC/EAN-128, AIM-128, EAN-8, EAN-13, ISBN/ISSN, UPC-E, UPC-A, Interleaved 2 of 5, ITF-6, ITF-4, Matrix 2 of 5, Industrial 25, Standard 25, Code 39, Codabar, Code 93, Code 11, Plessey, MSI-Plessey, GSl-DataBar™(RSS), (RSS-14, RSS-Limited, RSS-Expand) | |
FCC Part15 Class B , CE EMC Class B | |
360 mm | |
USB cable and foldable stand |
HR2260-SF Dorada 2D Barcode Scanner | |
≥3 mil | |
165 g | |
Reads all standard 1D and 2D barcodes | |
Approx. 5 to 95% (non-condensing) | |
145 × 101 × 68 mm |