missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Length (Metric):
88 cm
100 cm
Description
Includes two lower pockets. Logistik Unicorp™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs feature a wrapover style stud fastened front for extra frontal protection.
- Howie style laboratory coat
- Knitted cuffs
- White
- Two lower pockets
- Wrapover style stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Small |
Gender | Unisex |
Material | Polyester, Cotton |
Color | White |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Howie |
No. of Pockets | 2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs >
Spot an opportunity for improvement?Share a Content Correction