missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Plate and Spacers for SE 660 Vertical Electrophoresis Unit
For use with SE660, SE600X Chroma, SE600, SE640, SE410 and SE400
£78.10 - £127.00
Product Code | Brand | Type | Thickness (English) | Thickness (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Thickness (English) | Thickness (Metric) | Material | Price | Quantity & Availability | ||
12084697
|
Hoefer™
SE6602D |
Notched Glass Plate Divider | Glass |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12004867
|
Hoefer™
SE6619-2-1.0 |
Spacer Set | 0.03 in. | 0.1 cm | Plastic |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12084857
|
Hoefer™
SE6619-2-.75 |
Spacer Set | 0.02 in. | 0.07 cm | Plastic |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12024707
|
Hoefer™
SE6619-2-1.5 |
Spacer Set | 0.05 in. | 0.15 cm | Plastic |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Ranges from 18 x 16 to 18 x 24 cm
- 2 pcs
- Notched
Specifications
SE 660 Vertical Electrophoresis Unit |