Learn More
Solotec Scientific Limited Waysafe™ H14 HEPA Filter For Use With Waysafe™ SA, GP and AS Enclosures
300 SERIES H14 HEPA filter for Waysafe™ SA, AS, AND GP as well as older WS2, WS3, Minicab and mediaway Enclosures. H14 99.995% efficiency in removal of particles that have a size of 0.3 μm. Complete with a 1203.01.00 spring kit
Brand: Solotec Scientific Limited 300.H14
Code : 04
Additional Details : Weight : 1.00000kg
Description
Replacement filter, for use with Waysafe™ SA, GP and AS enclosuresSpecifications
1.0000 | |
Waysafe™ SA, GP and AS Enclosures | |
1 Filter | |
32 cm | |
32 cm | |
Particulate Filtration |
H14 Hepa | |
13 cm | |
32 x 32 x 13 cm | |
H14 Hepa Filter | |
Pleated Filter Media Bonded in a Purpose Built Galvanised Frame |