missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Heavy duty shelving, Rapid 1, blue/orange, 1830mm x 1830mm x 610mm
Brand: Manutan A361053
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Strong, sturdy shelving unit with 400kg capacity per shelf. Ideal for large, bulky loads. Quick, easy boltless assembly - frames and beams simply clip together and only require a rubber mallet. High density chipboard shelves with max shelf capacity of 400kg. Manufactured using European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads. Supplied flat-packed.- Number of shelves : 4
- Shelf capacity UDL: 400kg
- Dimensions (H x W x D): 1830mm x 1830mm x 610mm