missing translation for 'onlineSavingsMsg'
Learn More

Manutan Heavy duty mat, green, Toughrib, 900mm x 1200mm

Brand:  Manutan A351916

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12807806

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Ribbed carpet surface provides 'channels' to capture dirt and debris. Surface 100% polypropylene with a slip and stain-resistant PVC backing. Traps moisture from shoes for increased safety on smooth floors. Flammability rating Euroclass EN 13501-1.
  • Weight: 3kg/m2
  • Mat thickness: 9mm
  • Green
  • Dimensions (W x L): 1200mm x 900mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers