missing translation for 'onlineSavingsMsg'
Learn More

Manutan Heavy duty mat, charcoal, Toughrib, 600mm x 900mm

Brand:  Manutan A351924

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12827776

  • £24.20 / Each
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

Ribbed carpet surface provides 'channels' to capture dirt and debris. Surface 100% polypropylene with a slip and stain-resistant PVC backing. Traps moisture from shoes for increased safety on smooth floors. Flammability rating Euroclass EN 13501-1.
  • Weight: 3kg/m2
  • Mat thickness: 9mm
  • Charcoal
  • Dimensions (W x L): 900mm x 600mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers