missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Heavy duty anti-fatigue diamond pattern mat, grey, 1.5m x 910mm
Brand: Manutan A353620
Code : Z3
Additional Details : Weight : 1.00000kg
Description
14mm extreme durability anti-fatigue matting for the toughest environments. Unique RED STOP™ technology virtually eliminates slipping and sliding of mats. Cushion Trax™ provides extreme durability. Resilient to most industrial fluids and chemicals. Bevelled edges on four sides of mats. Available in black with yellow borders along sides to comply with OSHA code 1910-144. Fire classification BF1 tested according to EN13501-1.- Grey
- Mat thickness: 14mm
- Weight: 5.5kg/m2
- Dimensions (L x W): 1.5m x 910mm