missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide-Necked Boxes, Round
Wide-necked containers with very good shatter resistance for convenient filling. Particularly suited for storing or shipping powders and granules.
£2.65 - £7.95
Specifications
Color | Transparent |
---|---|
Clarity | Transparent |
Mouth | Wide |
Shape | Round |
Product Type | Wide Mouth Bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10417643
|
Buerkle™
6282-0100 |
100 mL |
£2.65
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
16497893
|
Buerkle™
6282-2000 |
2000 mL |
£7.95
Each |
In Stock
Log in to see stock. |
|||||
Description
- HDPE, transparent, shatterproof
- Screw lid made of PP with seal made of PE
Specifications
Transparent | |
Wide | |
Wide Mouth Bottle | |
Screw Cap |
Transparent | |
Round | |
Polypropylene |