missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE General Purpose Funnels

Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.

Brand:  Kartell™ 0017400

Additional Details : Weight : 0.03600kg

Product Code. 15703189

  • £37.35 / Pack of 10
Estimated Shipment: 03-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.

  • Suitable for a wide range of liquids
  • Upstand on rim reduces potential overflow
  • Outer ribbing eliminates back pressure 
  • Hanging eye for storage
Specifications

Specifications

140mm
24mm
Suitable for a wide range of liquids
750 mL
HDPE
52mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers