missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Handle Extension for Unit Dose Sleeve Sampler

Developed for customers requiring accurate unit dose samples in small volumes. Sampling Systems™ Handle Extension for Unit Dose Sleeve Sampler is ideal for use with a wide range of free flowing powders and granules.

Brand:  Sampling Systems™ 1500A-02

Product Code. 15829261

  • £72.00 / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For sampling small volume powders and granules
  • Chemically resistant 316L stainless steel construction
  • Different sample sizes can be taken using the same sampler
  • Allows for easy use of sampler
Specifications

Specifications

Handle Extension
Stainless Steel (316L)
Unit Dose Sleeve Sampler
600 mm