missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Bi-Metallic Thermometer
With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates.
£28.70
Specifications
Dial Size (English) | 1.75 in. |
---|---|
Dial Size (Metric) | 44 mm |
Display Dimensions | 1.7 in. (44 mm) |
For Use With (Application) | Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic |
Includes | Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool |
Includes: Individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.
Product Code | Brand | Subdivision | Length (Metric) Probe | Length (Metric) Overall | Temperature Range (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Subdivision | Length (Metric) Probe | Length (Metric) Overall | Temperature Range (English) | Price | Quantity & Availability | ||
17511305
|
H-B Instrument™
B61310-5800 |
1°C/2°F | 200 mm | 200 mm | 25°F to 125°F |
£28.70
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||
Description
Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.
- 1% accuracy
- Equipped with an external adjustment nut for thermometer recalibration
- Furnished with a Statement of Test and Calibration
- Feature a stainless-steel case and stem
- Probe and cover
Models offer variety of dial size, probe length, range and divisions.
To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
1.75 in. | |
1.7 in. (44 mm) | |
Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool | |
Metal | |
50 mm in liquids or 100 mm in gas |
44 mm | |
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
Polycarbonate | |
0.01 |