missing translation for 'onlineSavingsMsg'
Learn More

IKA™ H 29 Oil Bath Attachment

The oil bath attachment H 29 can be used as an oil bath together with and IKAMAG™ magnetic stirrer with heating, or with an IKATHERM™ heating plate having a diameter of 135 mm.

Brand:  IKA™ 0002829400

Product Code. 10797494

  • £283.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Positioning border prevents sliding on the heating plate
  • Safety grip protects from bath attachment burns
  • Manufactured from aluminium to ensure good heat transfer and quick heating-up of the tempering medium
  • Easy to clean
  • Bath attachment should only be used an oil bath
Specifications

Specifications

33.8 oz.
Bath attachment
4.1 in.
1 L (oil only)
81 mm
Hollow Cylindrical Bottom
Oil Bath Attachment
300 mm
1000 mL
Magnetic stirrer or heating plate with dia. 135 mm
105 mm
3.2 in.
H 29
5°C to 40°C
11.8 in.
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.