missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 3MM Chr Filter Paper for Blotting

Filter paper for blotting

Brand:  Cytiva 3030-928

Code : NEW

Additional Details : Weight : 3.74000kg

 View more versions of this product

Product Code. 15520113

  • £466.00 / Pack of 50
Estimated Shipment: 11-10-2024
to see stock.
Add to basket

Description

Description

  • Grade 3MM Chr
  • Square
Specifications

Specifications

60 x 60 cm
60 cm
60 cm
Filter paper for blotting
Grade 3MM Chr
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers