missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Filter Discs for Qualitative and Technical Analyses, Grade: 3 S/h
Used for analytical and technical purposes.
Brand: Sartorius™ FT-3-307-270
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- For routine analyses like clarification, determination of substances
- Discs with a center hole for technical applications
- Made of refined pulp and cotton linters with >95% α-cellulose content
- Smooth surface
- Wet-strengthened
Specifications
Disc | |
55μm/sec. | |
3 S/h | |
0.36 mm | |
270 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
50 Pack | |
Qualitative Filter Paper | |
270 mm |