missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 122 Cellulose General Purpose Filter Paper

Very fast filtration velocity. Fisherbrand™ Grade 122 Cellulose General Purpose Filter Paper is used for all general works in laboratories.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.25200kg

 View more versions of this product

Product Code. 11758742

  • £12.40 / Pack of 100
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Very fast filtration velocity
  • Used for general works, hospitals, research laboratories
Applications:
  • Chemical industries, pharmaceutical, cosmetic, food and beverage
  • Specifications

    Specifications

    Disc
    17 to 30 μm
    For all general works in laboratories
    100/Pk.
    190 mm
    Cellulose
    17 to 30 μm
    122
    0.17 mm
    190 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers