missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper

Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper are made of cellulose fibers.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.11700kg

 View more versions of this product

Product Code. 11734293

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
  • Ash content for these grades is approximatively 0.06 %
Specifications

Specifications

Ash Content: 0.06%
Cellulose
2 to 3 μm
115
0.14 mm
110 mm
Folded Disc
2 to 3 μm
For extremely difficult filtration, Barium Sulphate, Metastannic Acid, Cuprous Oxide
100/Pk.
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers