missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Type:
22 mm Red Tamper-evident Cap with Shaped Seal
28 mm Red Tamper-evident Cap with Shaped Seal
29 mm Red Tamper-evident Hinged Plug
37 mm Red Cap with Wad
Includes:
120 mg/L Sodium Thiosulfate
20 mg/L Sodium Thiosulfate
Packaging:
Bulk
Individually Wrapped
Description
- Break resistant
- Bottles are screw cap assembled (tamper evidence not engaged)
- Sterilized by irradiation with peel-away sterilization certificate on the outer carton
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 29 mm |
Includes | 20 mg/L Sodium Thiosulfate |
Material | HDPE |
Length (Metric) | 70mm |
Packaging | Individually Wrapped |
Quantity | 100/Carton |
Sterility | Sterile |
Width (Metric) | 70mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'