missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Natural HDPE Square Bottles
Click to view available options
Closure Type:
Screw Cap
Screw cap with seal
Screw cap with shaped seal
Screw cap with wad
Closure Color:
Blue
Red
White
Certifications/Compliance:
CE, IVD, EC N°1935/2004
CE, IVD, EC N°1935/2004, ISO 11137
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Material:
HDPE
LDPE
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Sterile or aseptic by irradiation
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
Includes | Double blue HDPE screw cap and natural seal |
Material | HDPE |
Length (Metric) | 76mm |
No. per Pack | 162/Carton |
Sterility | Sterile |
Width (Metric) | 76mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction