missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ HDPE Natural 500mL Round Bottles

Product Code. 11743094
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
Polyethylene
Tresylene
Certifications/Compliance:
CE, EC N°1935/2004
CE, EC N°1935/2004, ISO 11137
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from HDPE. Gosselin™ HDPE Natural 500mL Round Bottles are available with single closure, double closure, or leak proof cap.

  • Single use, HDPE, round and square bottles from 50mL to 2,500mL
  • Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
  • Bottles are screw cap assembled and set in cases
  • Available aseptic or sterile by irradiation with peel away sterilitiy certificate
  • 2,500mL bottles have white caps
  • For research use only, unless otherwise indicated
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Material HDPE
Length (Metric) 80mm
Quantity 140/PK
Sterility Sterile
Width (Metric) 80mm
Closure Color Red
Certifications/Compliance CE, EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Round
Height (Metric) 136 mm
Closure Material HDPE
Diameter (Metric) 58 mm
Closure Type Single Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'