missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE 150 mL Bottles
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Sterility:
Non-sterile
Sterile
Description
- Large neck, wide mouth
- Break resistant
- Sterile or aseptic by irradiation
- Detachable sterilization certificate on each carton
Specifications
Specifications
Capacity (Metric) | 150 mL |
Color | Natural |
Diameter (Metric) Inner Neck | 37 mm |
Material | HDPE |
Quantity | 250/Carton |
Sterility | Sterile |
Width (Metric) | 51mm |
Closure Color | Red |
Certifications/Compliance | EC N°1935/2004 |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction