Learn More
Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filters with Sintered Glass Disc filter medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
Brand: Fisherbrand™
108.66 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 40
Additional Details : Weight : 0.54450kg
Description
Constructed of borosilicate glass and available in a variety of capacities. Fisherbrand™ Glass Funnel Filter with Sintered Glass Disc filters medium precipitates ranging from 16 - 40μm and 10 to 14μm pore sizes respectively.
- Funnels constructed of borosilicate glass.
- Funnel filters constructed of sintered glass.
- Filters medium precipitates with grade 3 and grade 4 porosity.
Specifications
500 mL | |
95mm | |
3 |
Borosilicate Glass | |
Sintered glass disc | |
Filter Funnel |