missing translation for 'onlineSavingsMsg'
Learn More

Merck Glass Fiber Filters with Binder, 2 μm

For prefiltration and contamination analysis

Brand:  Merck AP2004700

Code : 71

Additional Details : Weight : 0.03330kg

 View more versions of this product

Product Code. 10566512

  • £74.70 / Pack of 100
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

For prefiltration and contamination analysis

Overview

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).

Glass Fiber Filters with Binder Resin:Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.

Type AP20

  • Lower retention, higher dirt-holding capacity than AP15 filters
  • Recommended prefilter for 0.8 to 8.0 μm filters
  • Use upstream to protect type AP15 filters

Type AP25

  • Added thickness yields same retention and greater dirt-holding capacity as AP20
  • Recommended prefilter for 0.9 to 8 μm filters, especially for proteinaceous and heavily contaminated liquids
  • Use upstream to protect type AP15 filters
Specifications

Specifications

46.4 L/min/ cm2
Autoclavable
Depth Filter
0.8 to 8 μm
Sterile
Prefiltration and contamination analysis
Hydrophilic
60 μg/ cm2
1022°F
0.0149 in.
Filter Membranes
1.8 in.
4.7 cm
48 mm of H2O
White
Borosilicate Glass Microfiber
2 μm
1.3 mL/min/ cm2
AP20
Binder resin
Plain
550°C
380 μm
Hydrophilic
4.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers