missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Filters with Binder, 1 μm
For prefiltration and contamination analysis
£57.55 - £199.00
Specifications
Airflow Rate | 10.6 L/min/ cm2 |
---|---|
Air Resistance | 210 mm of H2O |
Autoclavable | Autoclavable |
Color | White |
Filter Type | Depth Filter |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
10044360
|
Merck
AP1502500 |
0.98 in. | 2.5 cm |
£57.55
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
10588812
|
Merck
AP1504200 |
1.6 in. | 4.2 cm |
£75.20
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
10752721
|
Merck
AP1504700 |
1.8 in. | 4.7 cm |
£87.15
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10176180
|
Merck
AP1507500 |
2.9 in. | 7.5 cm |
£112.00
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
10598812
|
Merck
AP1509000 |
3.5 in. | 9 cm |
£157.00
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10309640
|
Merck
AP1512450 |
4.88 in. | 12.4 cm |
£167.00
Pack of 50 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10208190
|
Merck
AP1514250 |
5.59 in. | 14.2 cm |
£199.00
Pack of 50 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
Description
For prefiltration and contamination analysis
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121°C at 1 bar). Glass Fiber Filters with Binder Resin: Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.Type AP15Specifications
10.6 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
0.2 to 0.6 μm | |
Sterile | |
Prefiltration and contamination analysis | |
Hydrophilic | |
100 μg/ cm2 | |
1022°F | |
0.031 in. | |
Filter Membranes |
210 mm of H2O | |
White | |
Borosilicate Glass Microfiber | |
1 μm | |
1.6 mL/min/ cm2 | |
AP15 | |
Binder resin | |
Plain | |
550°C | |
790 μm | |
Hydrophilic |