missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Wide Neck Glass Bottles
Click to view available options
Capacity (Metric):
2.5 mL
30 mL
100 mL
Description
- Available in a range of capacities
- Wide neck allows for ease of access to contents
- Manufactured from soda lime glass
Specifications
Specifications
Capacity (Metric) | 100 mL |
Material | Glass |
No. per Pack | 72/pk |
Quantity | 72 Pack |
Shape | Round |
Product Type | Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction