Learn More
Applied Biosystems™ GeneScan™ 400HD ROX™ dye Size Standard
The GeneScan™ 400HD ROX™ Size Standard is a ROX™ dye-labeled size standard for the reproducible sizing of fragment analysis data. The standard contains 21 ROX™ dye-labeled DNA fragments.
Brand: Applied Biosystems™ 402985
Includes: Contains 21 ROX labeled single stranded DNA fragments for use as a standard
Description
The GeneScan™ 400HD ROX™ Size Standard is a ROX™ dye-labeled size standard for the reproducible sizing of fragment analysis data. The standard contains 21 ROX™ dye-labeled DNA fragments.
GeneScan™ 400 HD ROX™ Size Standard is designed for sizing DNA fragments in the 50-400 nucleotides range and provides 21 labeled fragments of: 50, 50, 90, 100, 120, 150, 160, 180, 190, 200, 220, 240, 260, 280, 290, 300, 320, 340, 360, 380 and 400 nucleotides. The sizing curve generated from these fragments make the GeneScan™ 400 HD ROX™ Size Standard ideal for a variety of fragment analysis applications such as Microsatellites, Fragment Length Polymorphisms and Relative Fluorescent Quantitation. Each of the DNA fragments is labeled with the ROX™ fluorophore.
Specifications
Contains 21 ROX labeled single stranded DNA fragments for use as a standard. Store the kit at 2°C to 8°C. (Do not freeze). | |
Fragment analysis | |
800 Injections | |
Dye Size Standard |
3730xl DNA Analyzer, 3730 DNA Analyzer, 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer | |
ROX | |
GeneScan™, ROX™ | |
Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.