missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ General Purpose Brushes
Metal-mounted brush. Pinnacle Brush™ General Purpose Brushes are perfect for delicate tasks.
£19.80 - £21.00
Specifications
Product Type | General Purpose Brush |
---|---|
Bristle Material | Hair |
Handle Material | Wood |
For Use With (Application) | General purpose |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
12811974
|
Pinnacle Brush™
H1469 |
12 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12378338
|
Pinnacle Brush™
H1497 |
25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Metal mounted
- Wood handle
Specifications
General Purpose Brush | |
Wood | |
1 Ea. |
Hair | |
General purpose |