missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerhardt™ Fritsch™ POM Dividing Head and Funnel
POA
Specifications
Product Type | Dividing Head and Funnel |
---|---|
For Use With (Equipment) | Laborette 27 Division |
Quantity | 1 Ea. |
Height (Metric) | 270 mm |
Weight (Metric) | 14 kg |
Specifications
Dividing Head and Funnel | |
1 Ea. | |
14 kg | |
50/60 Hz |
Laborette 27 Division | |
270 mm | |
230 V | |
230 V |