missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Forced-Air Refrigerator without Alarm
Use these refrigerators for general laboratory storage of temperature sensitive samples. Liebherr™ Forced-Air Refrigerators feature plastic coated grid shelves and plastic interior containers.
Brand: Liebherr™ FKV 5440
Additional Details : Weight : 71.00000kg
Description
- White steel refrigerator
- HardLine door design with interchangeable hinges
- Ergonomic slimline handle
- Automatic defrost
- Dynamic cooling system
- Mechanic control system with rotary control button
- External digital temperature display
Specifications
554 L | |
Steel Door/Lid | |
Automatic | |
Steel | |
White | |
3 Years | |
560 mm | |
600 mm | |
50 Hz |
1°C to 15°C | |
5 | |
R600A | |
Plastic interior containers, commercial grade moulded Polystyrol liner | |
FKV5440X | |
1640 H x 750 W x 730 D mm | |
1452 mm | |
220/240 V | |
71 kg |