missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo Rite™ FR2000 Model Clear Acrylic Flowmeter without Valve
POA
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±5% |
Float Material | Glass |
Pressure Rating | 100 psig |
Connections | 1/8 in. NPT (F) |
Specifications
Flowmeter | |
Glass | |
1/8 in. NPT (F) | |
101.6 mm | |
FR2000 | |
25.4 mm | |
Buna-N | |
No valve |
±5% | |
100 psig | |
Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems | |
Acrylic | |
±0.5% | |
Full scale | |
65°C |