Learn More
Sonics Materials Tapered Microtip for Ultrasonic Processor
Process samples ultrasonically in small vessels at very high intensity with this tapered microtip. Sonics Materials™ Tapered Microtip for Ultrasonic Processor screws into the threaded end probe in place of the replaceable tip.
Brand: Sonics Materials 630-0418
Code : A0
Additional Details : Weight : 0.05760kg
Description
- Optional accessory for VC 505, VC 750, VCX 500, VCX 750 ultrasonic processors
- Tapered microtip with 3mm tip diameter
- For ultra-high intensity processing
- Titanium alloy construction
Specifications
1 Each | |
Batch Volume: 1 to 15 mL | |
For TRG W Model and Narrow Neck Vessels | |
Titanium Alloy |
Tapered Microtip | |
3 mm | |
171 mm |