Learn More
Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes
Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.34200kg
Description
Available as sterile and nonsterile
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
- RNase/DNase free
Order Info
Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.
Order Info
Sterile tubes are individually wrapped to maintain sterilty
Specifications
14 mm | |
Snap Cap with Flat Top | |
Autoclavable | |
Natural | |
Polypropylene | |
Yes |
17,000 x g | |
0.5 mL | |
1.5 mL | |
39 mm | |
Sterile | |
Flat Snap Cap |