missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips
For use with large volume pipets
Brand: Fisherbrand™ 094-FIS
This item is not returnable.
View return policy
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
1 to 10 mL | |
Non-sterile | |
Autoclavable | |
Bulk | |
Fisherbrand™ II, Thermo Scientific™ | |
Polypropylene |
Non-filtered | |
Clear | |
152 mm | |
Macro | |
Maxi |