missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™
Convenient, pierceable locking lids snap into place with one-handed operation
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.63000kg
Description
Convenient, pierceable locking lids snap into place with one-handed operation
- Polypropylene tubes with flat tops
- Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
- With graduation marks for volume estimation
- RNase and DNase free
Centrifuges that develop excessive heat may damage this tube.
Specifications
25,000 x g | |
RNase, DNase-free | |
Yes | |
Natural | |
Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage | |
Snap Cap |
0.1 mL | |
Polypropylene | |
2 mL | |
Polypropylene | |
Bag |