missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Features a wide opening, making them ideal for general purpose use
- Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
- Classic "vitamin bottles" for pharmaceutical packaging
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Material | Glass |
Quantity | 24/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Neck Finish | 28-400 |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'