Learn More
Fisherbrand™ Traceable™ Benchtop Timer: 24-Hour
Displays in seconds for last 10 min.
Brand: Fisherbrand™
Code : 50
Additional Details : Weight : 0.04888kg
Includes: Easel stand, clip, and magnetic back; 2-year silver oxide battery
Description
For general-purpose timing applications, the Fisher Scientific™ Traceable™ 24-Hour Benchtop Timer features one timing channel and a single-line display. Displays in seconds for last 10 min.
- Memory recall
- Timing capacity: 24 hrs.
- Resolution: 1 sec.
- Accuracy: 0.01%
- Display: 0.34 in. H LCD
- Alarm: 1 minute, silenced automatically or manually
- Dimensions: 6.0 dia. x 1.6cm H (2.37 x 0.5 in.)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Benchtop Timer | |
1 min. | |
1 sec. | |
AA | |
1.27 cm | |
0.83 cm | |
6.01 cm | |
28.34 g |
24 hr. to 1 min. | |
0.0001 | |
LCD | |
0.5 in. | |
0.33 in. | |
2.37 in. | |
1 oz. | |
Easel stand, clip, and magnetic back; 2-year silver oxide battery |