Learn More
Oakton™ Stainless-Steel Type K Probe
Stainless-Steel Type K Probe is designed for soft and semi-soft materials.
Brand: Oakton™ 4027
Code : 46
Additional Details : Weight : 0.11000kg
Description
Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.
- Response Time: 2 seconds or greater
- ABS handles provide a light weight design for ease of use along with durability.
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
- Each probe comes with color coded ANSI miniconnectors: type J-black, type T-blue, and type K-yellow
- Custom designs or changes to this product are available upon request.
Services
6 Month
Specifications
0.13 in. | |
Air/gas, liquids and semi solids | |
178 mm | |
Stainless Steel | |
Type K | |
1292°F | |
-58°F | |
-58° to +1292°F | |
Digital Thermometer |
3.3 mm | |
40 in. | |
1016 mm | |
Penetration Probe, Type K Thermocouple | |
7 in. | |
700°C | |
-50°C | |
-50°C to +700°C |