Learn More
Macherey-Nagel™ MN 713 Grade Filter Paper, Folded
Cover tables, benchtops and shelves to absorb spilled/splashed liquids. Macherey-Nagel™ MN 713 Grade Filter Paper, Folded is a smooth, thick technical filter paper with medium filtration speed for use in general lab applications and to protect surfaces from a range of substances.
Brand: Macherey-Nagel™ 814103
25.31 GBP valid until 2024-12-31
Use promo code "23260" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
- Appropriate for use with a variety of substances: alcohols (spirits, beer), dyes, oils, gelatin, lacquers, salt solutions, syrups, tinctures, vinegar
- Used in chemist stores, pharmacies and laboratories
Specifications
70 g/m2 | |
Folded | |
20 sec. | |
MN 713 | |
0.15 mm | |
15 x 21cm |
Smooth, thick | |
Cellulose | |
General applications, To absorb liquids and protect/cover surfaces | |
100 Pack | |
Filter Paper |