Learn More
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators
For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators has connection for external Pt100 sensor for direct measuring and control in external application.
Brand: Julabo™ 9162626
Description
- VFD Comfort Display
- PID3 temperature control, stability ±0.01°C
- Keypad for setpoints, warning/safety values and menu functions
- Integrated programmer (1 x 10 steps) with real-time clock
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Adjustable high temperature cut-out, visible via display
- Early warning system for low liquid level (DBGM 203 06 059.8)
- RS232 interface for online communication
- Integrated programmer for 10 program steps
- Active Cooling Control
Specifications
PID, Cascade | |
Classification III (FL) according to DIN12876-1 | |
11 to 16 L/min. | |
VFD | |
2 barbed fittings suitable for tubing 8mm and 10mm inner dia. (pump connections M10x1 female) | |
0.23 to 0.45 bar | |
±0.01°C | |
41.9 cm | |
41.9 cm | |
56.6 kg | |
230 V 50 Hz 12 A | |
13 A |
Interior (L x W x D): 14 x 12 x 14cm | |
0.26kW at +20°C; 0.2kw at 0°C; 0.06 at -20°C | |
5°C to 40°C | |
2 kW | |
Stainless Steel | |
F26-ME | |
42 x 42 x 42 cm | |
11.9 cm | |
13.9 cm | |
31 kg | |
115 V | |
60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.