missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ ETFE Graduated Beakers
Shop All Brand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
Description
- Translucent in color
- With beaded rim and spout
- With graduation
- Sold individually
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 67 mm |
Capacity (Metric) | 250 mL |
Material | ETFE |
Height (Metric) | 96 mm |
Height (Metric) Outer | 96 mm |
Increments | 50 mL |
Quantity | 1 Ea. |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction