missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Steriflip™ Funnel Attachment
Attachment for sterile centrifuge tube top filter unit.
Brand: Merck SC50FL025
122.91 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 1.02060kg
Description
Steriflip Funnel Attachment, non-sterileSpecifications
Autoclavable | |
Single-use | |
Polypropylene | |
7 cm2 | |
50 mL |
Natural | |
Steriflip Filter Unit | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |