missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Electrically Conductive Canister with UN Approval
56.26 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
10 L
20 L
30 L
Description
- Constructed with electrically conductive HDPE for preventing ignition sources.
- Capable of diverting a charge (surface resistance <109 ohms) and can be earthed
- Suitable for use with flammable liquids.
- HDPE, capable of diverting a charge
- With carrying handle and screw cap
- With UN approval for transport
- Stackable
Specifications
Capacity (English) | 7.9 gal. |
Product Type | Canister |
Certifications/Compliance | UN approval for transport |
Closure Size | DIN 61 |
Capacity (Metric) | 30 L |
Dimensions (L x W x H) | 364 x 240 x 455 mm |
Material | HDPE |
For Use With (Application) | Can be Earthed, Which Makes Them Suitable for Use with Flammable Liquids |
Height (Metric) With Closure | 455 mm |
Includes | Carrying handle, screw cap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'