missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 40-400 Porous Nitrile Coated Medium Duty Cotton Gloves
Porous nitrile coating helps channel oil away from the glove's surface for a firmer grip in slightly oily applications. Glove is designed to mold to the hand for improved movement and dexterity.
£103.00
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coated Area | Palm, Fingers |
Coating Material | Nitrile Foam |
Color | Natural |
Cut Resistance Rating | ANSI A1 |
Description
- Ergonomic, light, flexible, and tough
- Porous nitrile coating helps channel oil away from the glove's surface for a firm grip
- Designed to mold to the hand for improved movement and dexterity
- Ideal for quick and accurate handling
Specifications
ANSI 3 | |
Nitrile Foam | |
ANSI A1 | |
Specific | |
Dip-coated Gloves | |
Knit |
Palm, Fingers | |
Natural | |
No Texture | |
Cotton | |
Automotive, Machinery/Equipment, and Metal Fabrication | |
40-400 |